DESCRIPTION

Snappy 14 x 14 in. Trunk Duct

SNA10014144

Length:

SPECIFICATIONS

Gauge
26
Height
14 in
Length
48 in
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY