DESCRIPTION

Snappy 14 x 4 in. 90 Degree Boot with Flange

SHMRB9F14PX

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
30
Length
4 in
Material
Galvanized Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY