DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register straight boot

Snappy 14 x 8 in. Straight Boot with Flange

SHMRBSF14X10

Diameter:

SPECIFICATIONS

Diameter
10 in
Gauge
30
Length
14 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY