DESCRIPTION

Snappy 14 x 8 in. Straight Boot with Plaster Round

SNAP5648PR

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
8 in
Material
Metal
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY