DESCRIPTION

Snappy 16 x 16 in. Diffuser Register Box

SNA821161614

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
16 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY