DESCRIPTION

Snappy 18 x 8 in. Trunk Duct

SNA10018

Length:

SPECIFICATIONS

Gauge
26
Height
8 in
Length
48 in
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY