• Cart

DESCRIPTION

Snappy 19 x 23 x 48 in. Custom Plenum

SNA99192348

Length:

19 in

SPECIFICATIONS

Height
48 in
Length
19 in
Material
Galvanized Steel
Width
23 in

  • QUANTITY

0 item(s) added to Cart Checkout Now