DESCRIPTION

Snappy 19 x 48 in. Custom Plenum with Cap

SNA991948

Length:

SPECIFICATIONS

Height
48 in
Length
13 in
Material
Galvanized Steel
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY