DESCRIPTION

Snappy 20 x 47 in. Universal Plenum

SNA99U162047

Length:

SPECIFICATIONS

Height
47 in
IsAcceptableImage
Length
16 in
Material
Galvanized Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY