DESCRIPTION

Snappy 20 x 8 in. Reducer

SNA1132016

Width:

SPECIFICATIONS

Diameter
8 in
Length
8 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY