DESCRIPTION

Snappy 23 x 48 in. Custom Plenum

SNA99192348

Length:

SPECIFICATIONS

Height
48 in
Length
19 in
Material
Galvanized Steel
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY