DESCRIPTION

Snappy 25 in. Rectangular Duct End Cap

SNA21225

Width:

SPECIFICATIONS

Length
25 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY