DESCRIPTION

  • Buttonlock

Snappy 4 in. x 5 ft. 30 ga Button Lock Galvanized Pipe

SNA104050BL

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
5 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY