DESCRIPTION

Snappy 4 x 10 in. Angle Perimeter Boot

SNAP134

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
IsAcceptableImage
Length
4 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY