DESCRIPTION

Snappy 4 x 12 in. 30 ga Center End Boot

SNAP17C4263

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Metal
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY