• Cart

DESCRIPTION

Snappy 4 x 12 x 6 in. 90 Degree Angle Perimeter Boot with Damper

SNAP13426AD

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
4 in
Material
Galvanized Steel
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now