Snappy
4 x 20-1/4 x 40-1/4 in. Duct Plenum
Part #SNARC14020PR | Item #4417931 | Manufacturer Part #RC1-4020PR
Call for Pricing
Length:
How to get it:
Product Details
Specifications
Duct Plenum Type: Return Air
Duct Shape: Rectangular
Height: 4 in
Length: 40-1/4 in
Material: Galvanized Steel
Width: 20-1/4 in