DESCRIPTION

Snappy 4 x 3 in. No-Crimp Tapered Reducer

SNA6643

Diameter:

3 in

SPECIFICATIONS

Diameter
3 in
Gauge
28
Width
4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.