DESCRIPTION

Snappy 5 ft. 28 ga Galvanized Pipe

SNA1058

Diameter:

SPECIFICATIONS

Diameter
10 in
Gauge
28
Length
5 ft
Material
Galvanized

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY