DESCRIPTION

Snappy 5 in. Aluminum Tapered Reducer

SNA40554

Diameter:

SPECIFICATIONS

Diameter
4 in
Material
Aluminum
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY