5 x 4 x 3 in. Duct Tee with Crimp

Part #SNA4215434  |  Item #241545  |  Manufacturer Part #421-5434

Call for Pricing EACH

Inside Diameter 3:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Inside Diameter: 5 in

Inside Diameter 2: 4 in

Inside Diameter 3: 3 in

Material: Galvanized Steel

With Crimp: Yes