DESCRIPTION

Snappy 6 in. Dryer Vent Box

SNADB425

Diameter:

SPECIFICATIONS

Diameter
2 in
Height
6 in
Length
6 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY