DESCRIPTION

Snappy 6 in. Frame with Damper

SNA24FD6

Length:

SPECIFICATIONS

Gauge
30
Length
14 in
Material
Galvanized Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY