• Cart

DESCRIPTION

Snappy 6 in. Galvanized Round Self Adhesive Takeoff

SNA1716

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Gauge
26
Material
Galvanized Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now