DESCRIPTION

Snappy 6 in. No-Crimp Tapered Reducer

SNA666

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
28
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY