Snappy
6 in. x 4 in. x 4 in. Galvanized Steel Airflow Wye
Part #SNA719644 | Item #1610973 | Manufacturer Part #719-644
Call for Pricing
EACH
Inside Diameter 3:
4 inProduct Details
Documents
Specifications
Duct Shape: Round
Inside Diameter: 6 in
Inside Diameter 2: 4 in
Inside Diameter 3: 4 in
Material: Galvanized Steel