DESCRIPTION

Snappy 6 x 10 in. 90 Degree Angle Ceiling Basement Boot

SNAPB13606

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
6 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY