DESCRIPTION

Snappy 6 x 12 in. Center Boot with 2-Extension

SNAP17C626

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Metal
Width
6 in

Starting at
Call for Pricing
  • QUANTITY