DESCRIPTION

Snappy 6 x 12 in. Center End Boot with Plaster Round

SNAP17C626PR

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Metal
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY