• Cart

DESCRIPTION

Snappy 6 x 12 x 6 in. Center Boot with 2-Extension

SNAP17C626

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Metal
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now