DESCRIPTION

Snappy 6 x 14 in. Center End Boot

SNAP17C648

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
30
Length
14 in
Material
Galvanized Metal
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY