DESCRIPTION

Snappy 6 x 14 in. Straight Perimeter Boot

SNAP564

Length:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
6 in
Material
Metal
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY