DESCRIPTION

Snappy 6 x 4 in. Stack Head

SNA6037642

Height:

SPECIFICATIONS

Diameter
6 in
Duct Shape
Oval
Height
12 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY