• Cart

DESCRIPTION

Snappy 6 x 4 x 8 in. 90 Degree Angle Perimeter Boot

SNAP13486

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
4 in
Material
Galvanized Steel
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now