DESCRIPTION

Snappy 60 x 25 x 10 in. Trunk Duct

SHMTD2510S

Length:

SPECIFICATIONS

Gauge
26
Height
10 in
Length
60 in
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY