DESCRIPTION

Snappy 8 x 6 x 6 in. Galvanized Wye

SNA717866

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
8 in
Material
Galvanized
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY