DESCRIPTION

Snappy 8 x 6 x 6 in. Splitter Wye

SHMYSPXUU

Inside Diameter:

SPECIFICATIONS

Height
8 in
Inside Diameter
8 in
Inside Diameter 2
6 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY