DESCRIPTION

Snappy 8 x 8 in. 90 Degree Angle Boot with Plaster Round

SNAP13886PR

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
8 in
Material
Galvanized Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY