10 in. Spin Fitting Galvanized
10 in. Spin Fitting Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Length:
- 7 in
- Material:
- Galvanized
- Vent Duct Shape:
- Round
- With Damper:
- No