10 x 14 in. 90 Degree Duct Elbow

You last purchased this on
 
Snappy ADP

10 x 14 in. 90 Degree Duct Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

10 x 14 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SNA1901410
  • Item #3260654
  • Manufacturer Part #190-1410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
10 in x 14 in
Elbow Degree:
90 DD
Height:
14 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in