16 in. 26 ga 90 Degree Duct Elbow

Part #SNA3166  |  Item #450977  |  Manufacturer Part #3-166

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 16 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 16 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel