Snappy ADP
20 in. 26 ga 90 Degree Duct Elbow
Part #SNA3206 | Item #950630 | Manufacturer Part #3-206
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
Diameter: 20 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 20 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel