20 x 16 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Snappy ADP

20 x 16 x 60 in. Galvanized Steel Rectangular Duct Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

20 x 16 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SNA10020165
  • Item #1834643
  • Manufacturer Part #100-20165
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
Snap-On Cleat
Duct Size:
20 in x 16 in
Gauge (metal):
26 ga
Height:
16 in
Length:
60 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
20 in