4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Snappy ADP

4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNA104056
  • Item #1585866
  • Manufacturer Part #1-04056
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round