Snappy ADP

4 x 14 x 8 in. Straight Boot 30 ga

Part #SNAP5448  |  Manufacturer Part #P5-448

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

Gauge: 30

Length: 4 in

Width: 14 in