6-1/4 in x 6-1/4 in x 6 in Duct Square-To-Round

You last purchased this on
 
Snappy ADP

6-1/4 in x 6-1/4 in x 6 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

6-1/4 in x 6-1/4 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #SNA821666
  • Item #4086902
  • Manufacturer Part #821-666
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
6-1/4 in x 6-1/4 in x 6 in
Height:
6 in
Length:
6 in
Material:
Galvanized
Width:
6 in