Snappy ADP
6 in. 26 ga 90 Degree Duct Elbow
Part #SNA3066 | Item #462780 | Manufacturer Part #3-066
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 6 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 6 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel