Snappy ADP
6 in. Spin Fitting Galvanized Steel with Damper
Part #SNA9706 | Item #1712501 | Manufacturer Part #97-06
Call for Pricing
EACH
Diameter:
6 inProduct Details
Documents
Specifications
Diameter: 6 in
Duct Shape: Round
Gauge: 30
Length: 7 in
Material: Galvanized Steel
With Damper: Yes