6 in. Spin Fitting Galvanized with Damper

Part #SNA9506  |  Item #1598744  |  Manufacturer Part #95-06

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Length: 7 in

Material: Galvanized

With Damper: Yes