6 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Snappy ADP

6 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

6 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SNA106050
  • Item #450965
  • Manufacturer Part #1-06050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round